Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
LED Flush Ceiling/Wall Light 4000K IK10 3hr Emergency Matt White IP54
By Netlighting
Reset
Clear All
Diameter
Select
See all variants from
£71.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£71.99
Description unavailable
Feature Attributes
Lamp Type:
LED
IP Rating:
IP54
Dimmable:
Non-Dimmable
Colour Temperature:
4000,4000K
Finish:
Matt White
Beam Angle:
120
More attributes