LED High Bay Lights 6000K


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

Super bright cool white light with 90 beam angle is capable of lighting a large area. Suitable for warehouses, manufacturing facilities or any large space. Highly efficient LED lights are brighter and significantly more energy efficient when compared to traditional incandescent, halogen or fluorescent lights. Robust and rust resistant aluminium body designed to keep the light cool with maximum heat dissipation, prolonging the life of the light. Supplied with an eyelet which can be used to hang the light from a chain, wire or rod.
Model No. HBB01 - Universal Bracket for High Bay Lights. Built-in DC Driver provides the optimum electrical input for the light which allows for a 50, 000 hour lifespan.

Feature Attributes

IP Rating:
IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome