Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Luxfire Fire Rated Tiltable Downlight 92mm Cutout IP65 Beam Dimmable White
By Netlighting
See all variants from
£39.99
Inc VAT (20%)
See all variants from
£39.99
Description
Description unavailable
Feature Attributes
IP Rating:
IP65
Diameter:
10 cm
Weight:
0.42 kg
Length:
6.4 cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome