Luxram Modern Outdoor Recessed Downlight LED, 4000K | Features: IP Rating: IP20 | Height: 3.2cm | Max Height: 3.2cm | Diameter: 19.2cm | Bulb Included: Yes | Kelvin: 4000K - Cool white | Lumens: 1200lm | Wattage (max) : 12W