Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Recess Pro Downlight Cutout Beam IP44 Dimmable White
By Netlighting
See all variants from
£64.99
Inc VAT (20%)
See all variants from
£64.99
Description
Description unavailable
Feature Attributes
Beam Angle:
65
Cutout:
125 mm
Diameter:
14 cm
Product Type:
Downlight
Finish:
Matt White
IP Rating:
IP44
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome