Tasa 1 Light Outdoor Surface Mounted Ceiling Ip44


£119.99 Inc VAT (20%)

See all variants from £119.99

Description


Description unavailable

Feature Attributes

Height:
14 cm
Number of Lights:
1
Diameter:
11 cm
IP Rating:
IP44
Class:
1 (Earthed)
Bulb Included:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome