Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Tough Shell Bulkhead Diameter 4000K Beam Non Dimmable
By Netlighting
See all variants from
£59.99
Inc VAT (20%)
See all variants from
£59.99
Description
Description unavailable
Feature Attributes
Diameter:
308 mm
Material:
Polycarbonate
Colour Temperature:
4000K,Cool White 4000K
Depth:
10 cm
Beam Angle:
110
Dimmable:
Non-Dimmable
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome