Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Ultra Slim Tiltable Downlight 65mm Cutout 6.5W 36 Beam Dimmable
By Netlighting
See all variants from
£35.99
Inc VAT (20%)
See all variants from
£35.99
Description unavailable
Feature Attributes
Material:
Aluminium
Product Type:
Downlight
Diameter:
8.3 cm
IP Rating:
IP40
Cutout:
65 mm
Depth:
2.7 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome