Vandalia Light Outdoor Ceiling Chain Lantern Black


£269.99 Inc VAT (20%)

See all variants from £269.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP23
Finish:
Black
Bulb Included:
No
Maximum Wattage:
60 W
Energy Efficiency:
A - E
Wattage:
60
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome