York 1 Light Outdoor Flush Ceiling Lantern


Select
£72.99 Inc VAT (20%)
Up to 14% off


See all variants from £72.99


Description unavailable

Feature Attributes

Weight:
1.4 kg
IP Rating:
IP23
Bulb Included:
No
Finish:
Black
Maximum Wattage:
100
Lamp Type:
E27
More attributes