Zenith 1 Light Wall/Flush Ceiling Pendant Graphite, Opal Diffuser IP54, E27

Zenith 1 Light Wall/Flush Ceiling Pendant Graphite, Opal Diffuser IP54, E27


£129.99 Inc VAT (20%)

See all variants from £129.99


Description unavailable

Feature Attributes

Maximum Wattage:
60 W
IP Rating:
IP54
Diameter:
26 cm
Finish:
Opal, Graphite
Lamp Type:
E27
Number of Lights:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome