2-Gang Switch, for Outdoor Use, 13A

Order Code: ZT1123255X

£4.69each Inc VAT (20%)
£46.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

1-way light switch.

Features and Benefits:
-Made from impact resistant material that provides an IP54 seal
-Multiple cable access points for ease of use

Typical Applications:
-Ideal for outdoor lighting
-Garden use

See full description
Specifications for 2-Gang Switch, for Outdoor Use, 13A
  • Ingress Protection Rating (IP Rating)
    IP66
  • Height
    91mm
  • Number of Gangs
    2
  • MFR Part No.
    EP2G1B
  • Voltage Rating
    250V
  • Number of Poles
    2
  • Width
    91mm
  • Colour
    Grey
  • Number of Ways
    1
  • Current Rating
    13A
  • Depth
    67mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome