2-Way Switch, for Outdoor Use, 10A

Order Code: ZT1123252X

£11.39each Inc VAT (20%)
£56.95 minimum order value
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%

Minimum order quantity: 5.
Currently unavailable

Description

Weatherproof single switch sockets.

Features and Benefits:
-Easy to open and close clip mechanism with extra locking mount
-Long lasting IP66 seal to withstand strong jets of water even when in use
-Convenient, robust built in moulded multiple cable access points

Typical Applications:
-Garden use

See full description
Specifications for 2-Way Switch, for Outdoor Use, 10A
  • MFR Part No.
    E61G2B-N
  • Depth
    6.50mm
  • Colour
    White
  • Ingress Protection Rating (IP Rating)
    IP66
  • Number of Ways
    2
  • Number of Gangs
    1
  • Width
    10mm
  • Height
    10mm
  • Number of Poles
    2
  • Current Rating
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome