Adur 1 Light Outdoor Adjustable Wall Light Stainless Steel IP54

Order Code: ZT3337959S

£79.99 Inc VAT (20%)


Description

Adur 1 Light Outdoor Adjustable Wall Light Stainless Steel IP54 | Features: Finish: Stainless Steel | Material: Stainless steel AISI 202 | Diffuser Material: Glass | IP Rating: IP54 | Depth (cm) : 150 | Diameter (cm) : 8.5 | No. of Lights: 1 | Wattage (max) : 50 | Weight (kg) : 0.565 | Bulb Included: No | Energy Efficiency: NO BULB

Specifications for Adur 1 Light Outdoor Adjustable Wall Light Stainless Steel IP54
  • Diameter
    8.5cm
  • Depth
    150cm
  • Colour
    Silver
  • Number of Lights
    1
  • Material
    Stainless Steel AISI 202
  • Bulb Included
    No
  • Maximum Wattage
    50
  • Ingress Protection Rating
    IP54
  • Product Type
    Outdoor Wall Light
  • Weight
    0.56kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome