Afrodita Outdoor Led Up Down Light Small Urban Grey IP65 12W 4000K

Order Code: ZT3310110S

£299.99 Inc VAT (20%)


Description

Afrodita Outdoor LED Up Down Light Small Urban Grey IP65 12W 4000K | Features: Finish: Urban grey | Material: Glass Height (cm) : 12.00 | Width (cm) : 12.00 | Lamp Type: INTEGRATED LED | Number of Lights: 2 | IP Rating: IP65 | Kelvin: LED neutral-white 4000K | Dimmable: Non-dimmable | Bulb Included: Yes | Wattage (max) : 12W

Specifications for Afrodita Outdoor Led Up Down Light Small Urban Grey IP65 12W 4000K
  • Ingress Protection Rating (IP Rating)
    IP65
  • Lamp Type
    Integrated LED
  • Dimmable
    Non-dimmable
  • Colour Temperature
    4000K
  • Material
    Glass
  • Product Type
    Outdoor LED Up Down Light
  • Colour
    Urban Grey
  • Bulb Included
    Yes
  • Number of Lights
    2
  • Current Rating
    12W
  • Model Series
    Afrodita
  • Height
    12.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome