Bianco Outdoor Wall IP44 60W Brushed Stainless Steel & Opal Pir IP44 - E27

Order Code: ZT3334062S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Bianco Outdoor Wall IP44 60W Brushed Stainless Steel & Opal PIR IP44 - E27 | Description: Modern, brushed stainless steel exterior wall bracket with an opal diffuser made from polycarbonate. This fitting is compatible with LED lamps and is IP44 rated. It comes complete with built in PIR sensor, offering security and energy efficiency all a the same time. | Features: Finish: Brushed Stainless Steel & Opal, Material: Stainless Steel (304) & Polycarbonate, IP Rating: IP44, Height (cm) : 30, Width (cm) : 23.5, Projection (cm) : 10, Lamp Type: E27, No. of Lamps: 1, Wattage: 60W, Bulb Included: No, Non-dimmable, Weight (kg) : 0.85

See full description
Specifications for Bianco Outdoor Wall IP44 60W Brushed Stainless Steel & Opal Pir IP44 - E27
  • Weight
    0.85kg
  • Height
    30cm
  • Width
    23.5cm
  • Lamp Type
    E27
  • Ingress Protection Rating
    IP44
  • No. of Lamps
    1
  • Product Type
    Outdoor Wall Light
  • Dimmable
    Non-dimmable
  • Bulb Included
    No
  • Projection
    10cm
  • Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome