Bologna Outdoor Modern Floor Light E27 230V Black, IP44

Order Code: ZT3331226S

£239.99 Inc VAT (20%)


Description

Bologna Outdoor Modern Floor Light E27 230V Black, IP44 | Features: Finish: Black | Material: Steel | IP Rating: IP44 | Height: 45.5cm | Width: 20cm | Depth: 20cm | Lamp Type: E27 | Bulb Included: No

Specifications for Bologna Outdoor Modern Floor Light E27 230V Black, IP44
  • Bulb Included
    No
  • Lamp Type
    E27
  • Width
    20cm
  • Product Type
    Outdoor Floor Light
  • Colour
    Black
  • Height
    45.5cm
  • Material
    Steel
  • Ingress Protection Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome