Bowery 2 Light Outdoor Up Down Wall Lamp White GU10 IP54

Order Code: ZT3336002S

£149.99 Inc VAT (20%)


Description

Bowery 2 Light Outdoor Up Down Wall Lamp White GU10 IP54 | Description: Metal body, powder coating in black, grey or white color. Sealed protective glass. Series includes models with one and two-way light. Protection against dust and moisture IP54. Resistant to temperature differences and corrosion. | Features: Finish: White, Material: Aluminum, IP Rating: IP54, Height: 18cm, Width: 11.5cm, Diameter: 6.4cm, Lamp Type: GU10, No. of Lamps: 2, Weight: 0.4kg, Wattage (max) : 50W

See full description
Specifications for Bowery 2 Light Outdoor Up Down Wall Lamp White GU10 IP54
  • Height
    18cm
  • Diameter
    6.4cm
  • Product Type
    Outdoor Wall Lamp
  • Colour
    White
  • Maximum Wattage
    50W
  • Ingress Protection Rating
    IP54
  • Lamp Type
    GU10
  • Material
    Aluminum
  • No. of Lamps
    2
  • Width
    11.5cm
  • Model Series
    Bowery
  • Weight
    0.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome