Cerno 1 Light Outdoor Flush Wall Light Stainless Steel IP44, E27

Order Code: ZT3317133S

£61.99 Inc VAT (20%)


Description

Cerno 1 Light Outdoor Flush Wall Light Stainless Steel IP44, E27 | Features: Finish: Stainless Steel | Material: Stainless Steel | IP Rating: IP44 | Height (cm) : 16.5 | Length (cm) : 14 | Projection (cm) : 10.5 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 40 | Weight (kg) : 1.117 | Class: 1 (Earthed) | Bulb Included: No

Specifications for Cerno 1 Light Outdoor Flush Wall Light Stainless Steel IP44, E27
  • Product Type
    Outdoor Flush Wall Light
  • Bulb Included
    No
  • Projection
    10.5cm
  • Ingress Protection Rating
    IP44
  • Number of Lights
    1
  • Length
    14cm
  • Lamp Type
    E27
  • Class
    1 (Earthed)
  • Model Series
    Cerno
  • Colour
    Silver
  • Maximum Wattage
    40
  • Height
    16.5cm
  • Weight
    1.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome