Chesham Outdoor Pir Wall Textured Black Paint, Glass IP44, E27

Order Code: ZT3314789S

£119.99 Inc VAT (20%)


Description

Chesham Outdoor PIR Wall Textured Black Paint, Glass IP44, E27 | Description: A stylish exterior, fisherman style lantern complete with PIR technology. Finished in a textured black paint with an IP44 rating making it suitable for outdoor use | Features: Finish: Textured Black Paint, Clear Glass, Material: Steel, Glass, IP Rating: IP44, Height (cm) : 28, Width (cm) : 23, Projection (cm) : 36, No. of Lights: 1, Lamp Type: E27, Lumens: 400, Dimmable: Non-dimmable

See full description
Specifications for Chesham Outdoor Pir Wall Textured Black Paint, Glass IP44, E27
  • Ingress Protection Rating (IP Rating)
    IP44
  • Number of Lights
    1
  • Colour
    Black
  • Lumens
    400
  • Lamp Type
    E27
  • Projection
    36cm
  • Height
    28cm
  • Width
    23cm
  • Material
    Steel
    Glass
  • Dimmable
    Non-dimmable
  • Model Series
    Chesham
  • Product Type
    Outdoor PIR Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome