Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Control Switch 1 Gang DP 20A White Marked Washing Machine - V x 1070WM
By Electrium
Order Code:
ZT4990214S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/control-switch-1-gang-dp-20a-white-marked-washing-machine-v-x-1070wm/p/ZT4990214S
Add to quotation
View all Outdoor Switches & Sockets
Description
Electrium CONTROL SWITCH 1 GANG DP 20A WHITE MARKED WASHING MACHINE 20A DP Control Switches VX1070WM
Specifications
Specifications for Control Switch 1 Gang DP 20A White Marked Washing Machine - V x 1070WM
Colour
L
Material
Brown
Ingress Protection Rating
Closing cap
Connection Type
Rotating current
Type of Fastening
Natural stone
Width
85mm
Assembly
Clamp/busbar
Mounting Method
Sendzimir galvanized
Function Lighting
E10
Minimum Depth of Back Box
25mm
Number of Gangs
1
Voltage Rating
250V
Current Rating
20A
Height
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome