Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Control Switch 1 Gang DP Neon 20A White Mrkd Air Conditioning
By Electrium
Order Code:
ZT4990128S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/control-switch-1-gang-dp-neon-20a-white-mrkd-air-conditioning/p/ZT4990128S
Add to quotation
View all Outdoor Switches & Sockets
Description
Electrium CNTRL SWTCH 1 GANG DP NEON 20A WHI MRKD AIR CONDITIONING 20A DP Control Switches VX1060AC
Specifications
Specifications for Control Switch 1 Gang DP Neon 20A White Mrkd Air Conditioning
Material
Plastic
Ingress Protection Rating
IP2X
Colour
White
Width
85mm
Type of Fastening
Screw mounting
Connection Type
Screwed terminal
Minimum Depth of Back Box
25mm
Function Lighting
Illuminated (on)
Height
85mm
Voltage Rating
250V
Current Rating
20A
Method of Operation
Rocker
Wiring System
2-pole switch
Assembly
Control element
Mounting Method
Flush mounted
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome