Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Control Switch 1 Gang DP Neon 20A White Mrkd Wshng Mach - V x 1060WM
By Electrium
Order Code:
ZT4990178S
£8.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/control-switch-1-gang-dp-neon-20a-white-mrkd-wshng-mach-v-x-1060wm/p/ZT4990178S
Add to quotation
View all Outdoor Switches & Sockets
Description
Electrium CNTRL SWTCH 1 GANG DP NEON 20A WHI MRKD WSHNG MACH 20A DP Control Switches VX1060WM
Specifications
Specifications for Control Switch 1 Gang DP Neon 20A White Mrkd Wshng Mach - V x 1060WM
Material
Brown
Ingress Protection Rating
Closing cap
Colour
L
Mounting Method
Sendzimir galvanized
Type of Fastening
Natural stone
Number of Gangs
1
Voltage Rating
250V
Height
85mm
Assembly
Clamp/busbar
Width
85mm
Current Rating
20A
Connection Type
Rotating current
Minimum Depth of Back Box
25mm
Function Lighting
Baking oven
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome