Dante Modern Outdoor Modern Wall Lamp Led, 4000K - ITLPL-356-S Bk+Gd

Order Code: ZT3326111S

£119.99 Inc VAT (20%)


Description

Dante Modern Outdoor Modern Wall Lamp LED, 4000K | Features: Finish: Sandblasted Black, Gold | Material: Cast Aluminum | IP Rating: IP54 | Height: 7cm | Length: 6cm | Width: 15cm | Dimmable: No | Kelvin: 4000K - Cool white | Lumens: 330lm | Wattage (max) : 6W

Specifications for Dante Modern Outdoor Modern Wall Lamp Led, 4000K - ITLPL-356-S Bk+Gd
  • Width
    15cm
  • Colour Temperature
    4000K
  • Ingress Protection Rating (IP Rating)
    IP54
  • Product Type
    Outdoor Wall Lamp
  • Lumens
    330lm
  • Length
    6cm
  • Maximum Wattage
    6W
  • Height
    7cm
  • Colour
    Black, Gold
    Sandblasted Black, Gold
  • Material
    Cast Aluminum
  • Dimmable
    No
  • Model Series
    Dante

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome