Geco Outdoor Floor Lamp with Tappered Shade, Black, IP65, E27

Order Code: ZT3315804S

£229.99 Inc VAT (20%)


Description

Geco Outdoor Floor Lamp With Tappered Shade, Black, IP65, E27 | Features: Finish: Black | Height (cm) : 153 | Width (cm) : 34 | Lamp Type: E27 | Wattage: MAX 42W | Bulb Included: Not Included

Specifications for Geco Outdoor Floor Lamp with Tappered Shade, Black, IP65, E27
  • Bulb Included
    No
  • Colour
    Black
  • Height
    153cm
  • Width
    34cm
  • Ingress Protection Rating (IP Rating)
    IP65
  • Lamp Type
    E27
  • Product Type
    Outdoor Floor Lamp
  • Wattage
    MAX 42W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome