Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Grid Switch 2 Way SP Module 10A Black
By Deta
Order Code:
ZT5004705S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/grid-switch-2-way-sp-module-10a-black/p/ZT5004705S
Add to quotation
View all Outdoor Switches & Sockets
Description
Deta GRID SWITCH 2 WAY SP MODULE 10A BLACK 10A Single Pole - Grid Modules G3502BK
Specifications
Specifications for Grid Switch 2 Way SP Module 10A Black
Colour
Normally open contact
Voltage Rating
250V
Current Rating
10A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome