Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Grid Switch 2 Way SP Module Marked Press 10A White
By Deta
Order Code:
ZT4991194S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/grid-switch-2-way-sp-module-marked-press-10a-white/p/ZT4991194S
Add to quotation
View all Outdoor Switches & Sockets
Description
Deta GRID SWITCH 2 WAY SP MODULE MARKED PRESS 10A WHITE 10A Single Pole - Grid Modules G3503
Specifications
Specifications for Grid Switch 2 Way SP Module Marked Press 10A White
Colour
L
Current Rating
10A
Voltage Rating
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome