Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Grid Switch 2 Way SP Module Mrkd Press 10A Black Red Rocker
By Deta
Order Code:
ZT4991196S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/grid-switch-2-way-sp-module-mrkd-press-10a-black-red-rocker/p/ZT4991196S
Add to quotation
View all Outdoor Switches & Sockets
Description
Deta GRID SWTCH 2 WAY SP MOD MRKD PRESS 10A BLK RED RCKR 10A Single Pole - Grid Modules G3503RDB
Specifications
Specifications for Grid Switch 2 Way SP Module Mrkd Press 10A Black Red Rocker
Colour
Normally open contact
Current Rating
10A
Voltage Rating
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome