Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Grid Switch DP Module 20A Black Marked Freezer
By Deta
Order Code:
ZT5007501S
£9.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/grid-switch-dp-module-20a-black-marked-freezer/p/ZT5007501S
Add to quotation
View all Outdoor Switches & Sockets
Description
Deta GRID SWITCH DP MODULE 20A BLACK MARKED FREEZER 20A Double Pole Engraved - Grid Modules G3558BK
Specifications
Specifications for Grid Switch DP Module 20A Black Marked Freezer
Colour
Normally open contact
Voltage Rating
250V
Current Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome