Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Grid Switch DP Module 20A White Marked Freezer
By Deta
Order Code:
ZT4995250S
£5.09
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.09
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/grid-switch-dp-module-20a-white-marked-freezer/p/ZT4995250S
Add to quotation
View all Outdoor Switches & Sockets
Description
Deta GRID SWITCH DP MODULE 20A WHITE MARKED FREEZER 20A Double Pole Engraved - Grid Modules G3558
Specifications
Specifications for Grid Switch DP Module 20A White Marked Freezer
Colour
L
Voltage Rating
250V
Current Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome