Incasso Led Outdoor Recessed Ground Light Stainless Steel, Warm-White 3000K, IP65-IP67

Order Code: ZT3333170S

£119.99 Inc VAT (20%)


Description

Incasso LED Outdoor Recessed Ground Light Stainless steel, Warm-White 3000K, IP65-IP67 | Features: Finish: Stainless Steel, Transparent | Material: Stainless Steel, Glass | IP Rating: IP65-IP67 | Height: 9cm | Width: 12cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Kelvin: Led Warm-White 3000K | Lumens: 500lm | Weight: 0.7kg | Wattage (max) : 6.2W

Specifications for Incasso Led Outdoor Recessed Ground Light Stainless Steel, Warm-White 3000K, IP65-IP67
  • Lumens
    500lm
  • Height
    9cm
  • Colour
    Silver
  • No. of Lamps
    1
  • Maximum Wattage
    6.2W
  • Material
    Stainless Steel
    Glass
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Colour Temperature
    LED Warm-White 3000K
  • Ingress Protection Rating (IP Rating)
    IP65-IP67
  • Width
    12cm
  • Weight
    0.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome