Kios Led Outdoor Recessed Guide Polished Stainless Steel 3000K IP44

Order Code: ZT3313053S

£72.99 Inc VAT (20%)


Description

KIOS LED Outdoor Recessed Guide Polished Stainless Steel 3000K IP44 | Features: Finish: Polished Stainless Steel & Clear Plastic | Material: Stainless Steel (304) , Polycarbonate | IP Rating: IP44 | Projection: 0.1cm | Diameter: 3cm | Lamp Type: Integrated LED | No. of Lamps: 10 | Dimmable: No | Kelvin: 3000K | Lumens: 80Lm | Wattage (max) : 10 x 0.45W

Specifications for Kios Led Outdoor Recessed Guide Polished Stainless Steel 3000K IP44
  • Colour
    Polished Stainless Steel
  • Lumens
    80Lm
  • Diameter
    3cm
  • Maximum Wattage
    10 x 0.45W
  • Ingress Protection Rating (IP Rating)
    IP44
  • Dimmable
    No
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Projection
    0.1cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome