LEDs C4 Clearance - Micenas Outdoor Led Recessed Wall Light Urban Grey 25.5cm 648lm 3000K IP65

Order Code: ZT3314665S

£139.99 Inc VAT (20%)


Description

LEDS C4 Clearance - Micenas Outdoor LED Recessed Wall Light Urban Grey 25.5cm 648lm 3000K IP65 | Features: Finish: Matt, Urban grey | Material: Aluminium, Glass | IP Rating: IP65 | Height (cm) : 11.5 | Width (cm) : 25.5 | Projection (cm) : 8.7 | Lamp Type: LED | Kelvin: LED warm-white 3000K | Lumens: 648 | Wattage (max) : 6.6

Specifications for LEDs C4 Clearance - Micenas Outdoor Led Recessed Wall Light Urban Grey 25.5cm 648lm 3000K IP65
  • Width
    25.5cm
  • Projection
    8.7cm
  • Maximum Wattage
    6.6
  • Ingress Protection Rating
    IP65
  • Lamp Type
    LED
  • Material
    Aluminium, Glass
  • Colour
    Urban Grey
    Matt, Urban Grey
  • Lumens
    648
  • Colour Temperature
    3000K
  • Height
    11.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome