Lisio 1 Light Outdoor Tall Bollard Stainless Steel IP44, E27

Order Code: ZT3317145S

£139.99 Inc VAT (20%)


Description

Lisio 1 Light Outdoor Tall Bollard Stainless Steel IP44, E27 | Features: Finish: Stainless Steel | Material: Stainless Steel | IP Rating: IP44 | Height (cm) : 100 | Diameter (cm) : 17.5 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 60 | Weight (kg) : 1.802 | Class: 1 (Earthed) | Bulb Included: No

Specifications for Lisio 1 Light Outdoor Tall Bollard Stainless Steel IP44, E27
  • Colour
    Blue
  • Product Type
    Safety Helmet
  • Material
    HDPE
    Polycotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome