Lucca Integrated Led Outdoor Wall Mini Photocell Light Black IP65

Order Code: ZT3309945S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Lucca Integrated LED Outdoor Wall Mini Photocell Light Black IP65 | Description: This is a functional & compact exterior wall light for commercial applications. This energy efficient fitting provides a good light output of 1, 500 lumens, making it ideal for security and safety. Constructed from polycarbonate, IP65 rated, and IK08 rated each fitting is robust and resistant against water, sun and dirt. Standard & sensor options are available. | Features: Finish: Black, Material: Polycarbonate, IP Rating: IP65, Height (cm) : 27.5, Width (cm) : 18.5, Projection (cm) : 7.3, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4200, Lumens: 1500, Dimmable: Non-dimmable, Wattage (max) : 17W

See full description
Specifications for Lucca Integrated Led Outdoor Wall Mini Photocell Light Black IP65
  • Dimmable
    Non-dimmable
  • Colour Temperature
    4200
  • Model Series
    Lucca
  • Maximum Wattage
    17W
  • Width
    18.5cm
  • Product Type
    Outdoor Wall Light
  • Material
    Polycarbonate
  • Colour
    Black
  • Height
    27.5cm
  • Ingress Protection Rating
    IP65
  • Lumens
    1500
  • Number of Lights
    1
  • Projection
    7.3cm
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome