Mansion House 3 Light Outdoor Wall Lantern Light Polished Nickel IP44, E14

Order Code: ZT3331739S

47.8cm
£559.99 Inc VAT (20%)


Description

Mansion House 3 Light Outdoor Wall Lantern Light Polished Nickel IP44, E14 | Description: A hand crafted solid brass four paned wall lantern with an polished nickel finish that and has been waxed for durability. The beautiful flower designed wall mount will add style and class to town and country homes alike. | Features: Finish: Polished Nickel, IP Rating: IP44, Height (cm) : 47.8, Width (cm) : 22, Projection (cm) : 34.5, No. of Lights: 3, Lamp Type: E14, Wattage (max) : 60, Weight (kg) : 6.5, Class: 1 (Earthed) , Bulb Included: No

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome