Mini 1 Light Outdoor Small Wall Lantern Dark Grey IP44, E27

Order Code: ZT3322149S

£179.99 Inc VAT (20%)


Description

Mini 1 Light Outdoor Small Wall Lantern Dark Grey IP44, E27 | Description: The fittings combine traditional lantern style with a more contemporary squared shape. The outdoor wall light is available in two different sizes, allowing you to choose the best one for the setting. offers a choice of matching fittings for creating lighting themes in the outdoor area. This fitting is sure to provide the necessary light for adding comfort and safety outdoors. Class one. | Features: Finish: Dark Grey, Material: Polycarbonate, Die Cast Aluminium, IP Rating: IP44, Height (cm) : 28, Width (cm) : 17, Projection (cm) : 24, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 11, Weight (kg) : 1.3, Class: 1 (Earthed)

See full description
Specifications for Mini 1 Light Outdoor Small Wall Lantern Dark Grey IP44, E27
  • Material
    Polycarbonate
    Die Cast Aluminium
  • Product Type
    Outdoor Wall Lantern
  • Weight
    1.3kg
  • Lamp Type
    E27 LED
  • Colour
    Dark Grey
  • Maximum Wattage
    11
  • Ingress Protection Rating
    IP44
  • Width
    17cm
  • Projection
    24cm
  • Class
    1 (Earthed)
  • Number of Lights
    1
  • Height
    28cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome