Moonlight 1 Light Outdoor Floor Lamp Urban Grey IP44, E27

Order Code: ZT3313727S

£499.99 Inc VAT (20%)


Description

Moonlight 1 Light Outdoor Floor Lamp Urban Grey IP44, E27 | Description: This tall outdoor floor lamp gives you a choice of lighting effects with a single fitting. The sturdy lamp has an urban grey finish and is also available in white There is a switch and opaque screen included allowing you to adjust the beam to either shine out in all direction surrounding the lamp or just downwards. This fitting includes five metres of cable and a base for fixing to the ground. | Features: Finish: Urban grey, IP Rating: IP44, Height (cm) : 180, Diameter (cm) : 43, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 9.3, Bulb Included: No

See full description
Specifications for Moonlight 1 Light Outdoor Floor Lamp Urban Grey IP44, E27
  • Maximum Wattage
    100
  • Product Type
    Outdoor Floor Lamp
  • Diameter
    43cm
  • Ingress Protection Rating
    IP44
  • Weight
    9.3kg
  • Lamp Type
    E27
  • Bulb Included
    No
  • Height
    180cm
  • Colour
    Urban Grey
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome