Navedo 1 Light Outdoor Lamp Post Black, Silver-Patina IP44, E27

Order Code: ZT3317893S

£134.99 Inc VAT (20%)
£139.993.5% off


Description

Navedo 1 Light Outdoor Lamp Post Black, Silver-Patina IP44, E27 | Features: Finish: Black | Material: Cast Aluminium | IP Rating: IP44 | Height (cm) : 120 | Diameter (cm) : 23 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 60 | Weight (kg) : 2.194 | Class: 1 (Earthed) | Bulb Included: No

Specifications for Navedo 1 Light Outdoor Lamp Post Black, Silver-Patina IP44, E27
  • Bulb Included
    No
  • Maximum Wattage
    60
  • Number of Lights
    1
  • Diameter
    23cm
  • Lamp Type
    E27
  • Material
    Cast Aluminium
  • Class
    1 (Earthed)
  • Colour
    Black
    Black, Silver-Patina
  • Ingress Protection Rating (IP Rating)
    IP44
  • Height
    120cm
  • Product Type
    Outdoor Lamp Post
  • Weight
    2.19kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome