Open Outdoor Led Wall Lamp IP54 2x5W 3000K White

Order Code: ZT3320091S

£92.99 Inc VAT (20%)


Description

Open Outdoor LED Wall Lamp IP54 2x5W 3000K White | Description: LED Wall Light for indoor and outdoor wall with IP54, waterproof. With this wall light you can regulate the light beam created by the two light sources thanks to the folding tabs inside the wall light. This way you can create different atmospheres with a high optical comfort thanks to its technology to reduce flicker. It has a total power of 10W, 5W each of its light sources and a luminous flux of 700lm. This model, made from aluminium, is available in a textured white or anthracite grey finish, with two types of light to choose between neutral and warm light. | Features: Finish: Matt white, Material: Die cast Aluminium, IP Rating: IP54, Height: 10cm, Length: 10cm, Width: 10cm, Lamp Type: Integrated LED, No. of Lamps: 2, Kelvin: 3000K, Lumens: 700lm

See full description
Specifications for Open Outdoor Led Wall Lamp IP54 2x5W 3000K White
  • Lamp Type
    Integrated LED
  • Colour
    White
    Matt White
  • Ingress Protection Rating
    IP54
  • Lumens
    700lm
  • Material
    Die Cast Aluminium
  • Height
    10cm
  • No. of Lamps
    2
  • Product Type
    Outdoor LED Wall Lamp
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome