Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Pattress Dual Surface 37mm White
By Luceco
Order Code:
ZT4979154S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/pattress-dual-surface-37mm-white/p/ZT4979154S
Add to quotation
View all Outdoor Switches & Sockets
Description
Luceco PATTRESS DUAL SURFACE 37MM WHITE Switches And Sockets 909
Specifications
Specifications for Pattress Dual Surface 37mm White
Colour
White
Material
Plastic
Width
174mm
Height
87.5mm