Rando 2 Light Outdoor Up Down Wall Lamp Grey E27 IP54

Order Code: ZT3335657S

£159.99 Inc VAT (20%)


Description

Rando 2 Light Outdoor Up Down Wall Lamp Grey E27 IP54 | Description: Metal body, shades black, grey, white. Corrugated texture. High level IP54, corrosion protection. Option to adjust one and two-way backlight. Light source lamp with E27 base. | Features: Finish: Grey, Material: Metal, IP Rating: IP54, Height: 26cm, Length: 26cm, Width: 16cm, Diameter: 9.5cm, Lamp Type: E27, No. of Lamps: 2, Weight: 1.02kg, Wattage (max) : 60W

Specifications for Rando 2 Light Outdoor Up Down Wall Lamp Grey E27 IP54
  • Width
    16cm
  • No. of Lamps
    2
  • Weight
    1.02kg
  • Material
    Metal
  • Model Series
    Rando
  • Ingress Protection Rating
    IP54
  • Height
    26cm
  • Diameter
    9.5cm
  • Lamp Type
    E27
  • Product Type
    Outdoor Wall Lamp
  • Colour
    Grey
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome