Shelly Led Outdoor Flush White, IP65 1600lm 4000K 29.6x14.6x7.6cm

Order Code: ZT3317605S

£69.99 Inc VAT (20%)


Description

SHELLY LED Outdoor Flush White, IP65 1600lm 4000K 29.6x14.6x7.6cm | Features: Finish: White | Material: Polycarbonate | IP Rating: IP65 | Dimensions: 29.6 x 14.6 x 7.6cm | Lamp Type: LED | No. of Lamps: 1 | Kelvin: 4000K | Lumens: 1600lm | Weight: 0.35kg | Wattage (max) : 20W

Specifications for Shelly Led Outdoor Flush White, IP65 1600lm 4000K 29.6x14.6x7.6cm
  • Product Type
    Outdoor Flush Light
  • Colour Temperature
    4000K
  • Ingress Protection Rating
    IP65
  • Colour
    White
  • Weight
    0.35kg
  • Lumens
    1600lm
  • Material
    Polycarbonate
  • Lamp Type
    LED
  • No. of Lamps
    1
  • Maximum Wattage
    20W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome