Simenti Led Outdoor Wall Light Cement Grey IP65

Order Code: ZT3315035S

£339.99 Inc VAT (20%)


Description

Simenti LED Outdoor Wall Light Cement Grey IP65 | Description: This LED wall light has a modern design which will add illumination and style to the outdoor area. The fitting provides light in its surroundings, adding to the safety and visibility of the area. The grey finish allows the fitting to match any style setting. Electrical gear included. This fitting is suitable for installation in environments with marine atmosphere. A matching bollard light is available from this range. | Features: Finish: Cement Grey, Material: Glass, IP Rating: IP65, Height (cm) : 14.5, Width (cm) : 14, Projection: 14.5, No. of Lights: 2, Lamp Type: LED, Kelvin: 3000, Lumens: 1090, Wattage (max) : 9.5, Weight (kg) : 2.86

See full description
Specifications for Simenti Led Outdoor Wall Light Cement Grey IP65
  • Product Type
    LED Outdoor Wall Light
  • Ingress Protection Rating (IP Rating)
    IP65
  • Weight
    2.86kg
  • Maximum Wattage
    9.5
  • Lamp Type
    LED
  • Colour
    Cement Grey
  • Height
    14.5cm
  • Material
    Glass
  • Width
    14cm
  • Number of Lights
    2
  • Lumens
    1090
  • Colour Temperature
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome