Smart WiFi Waterproof Single Socket (IP55)

Order Code: ZT4069256S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.436%


Description

Wi-Fi waterproof socket connects to the Internet through WiFi network and controls the power of home appliances, smart phone or other device can control the socket and track the status of waterproof socket at any place where network is available, one device can support more than one WiFi waterproof socket controller. WiFi waterproof socket using Smart Link net technology you can easily access settings, besides, it has timing function you can DIY for your favorite and power indicator for your energy tracking, let you have fun on local or remote control your home appliances, enjoy with it.



Features
Outdoor hardwired smart plug-in socket which can also be voice controlled via echo dot or google home.
IP55 waterproof designed Smart wifi Socket which can withstand damp and wet conditions. Being made with a sealing lid cover makes it perfect for for bathrooms, patio light and outdoor string LED lighting or fountains.
Wireless remote control the connected device on/off from your smartphone via our Free to Download and Use App ENERJSMART from anywhere as long as you have internet connection. Only works with 2.4GHz WIFI, 5G wifi is not supported.
You can set scheduled timer to automatically power on/off connected device, perfect for decorative or seasonal lighting, landscape lighting, garden fountains, pumps and other indoor and outdoor plug-in appliances.
After wiring the device with mains, simply plug a device into the Smart Socket and connect to your Wi-Fi network. No hub required. No Monthly Fees

See full description
Specifications for Smart WiFi Waterproof Single Socket (IP55)
  • Ingress Protection Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome