Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Socket Fused Spur 1 Gang Weathersafe 13A Outdoor
By Deta
Order Code:
ZT5050865S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/socket-fused-spur-1-gang-weathersafe-13a-outdoor/p/ZT5050865S
Add to quotation
View all Outdoor Switches & Sockets
Description
Deta SOCKET FUSED SPUR 1 GANG WEATHERSAFE 13A OUTDOOR Weathersafe Vision Outdoor Power TGV103N
Specifications
Specifications for Socket Fused Spur 1 Gang Weathersafe 13A Outdoor
Material
E10
Ingress Protection Rating
G38
Colour
Hexagon
Width
108mm
Voltage Rating
220 - 240V
Height
148mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome