Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Socket Horizontal Interlocked 3P+N+E 16A 380V
By Gewiss
Order Code:
ZT5097035S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/socket-horizontal-interlocked-3p%2Bn%2Be-16a-380v/p/ZT5097035S
Add to quotation
View all Outdoor Switches & Sockets
Description
Gewiss SOCKET HORIZONTAL INTERLOCKED 3P+N+E 16A 380V IP44 Horizontal Switched Sockets GW66009
Specifications
Specifications for Socket Horizontal Interlocked 3P+N+E 16A 380V
Ingress Protection Rating
IP44
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome