Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Socket Switched 1 Gang Weathersafe Outdoor 13A
By Deta
Order Code:
ZT5050951S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/socket-switched-1-gang-weathersafe-outdoor-13a/p/ZT5050951S
Add to quotation
View all Outdoor Switches & Sockets
Description
Deta SOCKET SWITCHED 1 GANG WEATHERSAFE OUTDOOR 13A Weathersafe Vision Outdoor Power TGV101N
Specifications
Specifications for Socket Switched 1 Gang Weathersafe Outdoor 13A
Ingress Protection Rating
G38
Material
E10
Colour
Hexagon
Mounting Method
E10
Voltage Rating
230V
Height
148mm
Width
108mm
Connection Type
Rotating current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome