Square Edge 13A 2 Gang Switched Socket with Wi-Fi Extender - White

Order Code: ZT3378165S

£24.99 Inc VAT (20%)


Description

BRITISH GENERAL SKU: LUC011 Barcode: 5050765154611 MPN: 922WR-01

Features
2 Gang Switched Socket
Wi-Fi Extender
N300 Wi-Fi Technology - Up to 300Mbps data transfer speed
Single band (2.4Ghz)
No plug-in adapters - keeps socket free for use
Eliminate dead spots and expand your Wi-Fi coverage with the British General Square Edge 13A 2 Gang Switched Socket with Wi-Fi Extender.

White moulded square edge profile offering exceptional value. Improved Wi-Fi coverage throughout your home, works with all wireless broadband routers. Easy to install and setup with one touch WPS. N300 Wi-Fi Technology - Up to 300Mbps data transfer speed. Perfect for streaming music and videos or playing online games. Suitable for Computers, Tablets, Mobile Phones, Games Consoles, TVs. Single band (2.4Ghz) No plug-in adapters - keeps socket free for use. 1x 2.1A USB outlet for charging your mobile devices.

See full description
Specifications for Square Edge 13A 2 Gang Switched Socket with Wi-Fi Extender - White
  • Colour
    White
  • Number of Gangs
    2
  • Current Rating
    13A
  • Model Series
    Square Edge