Valencia 1 Light Outdoor Pedestal Lantern Black IP54, E27

Order Code: ZT3334165S

£279.99 Inc VAT (20%)


Description

Valencia 1 Light Outdoor Pedestal Lantern Black IP54, E27 | Description: This outdoor pedestal lantern is a sophisticated style of a traditional black lantern. A narrow pointed final compliments its precise angles, and the bulb is housed within lightly tinted polycarbonate lenses. Wall Lantern, Wall Lantern, Pillar Lantern, Twin Lamp Post, Chain Lantern, Flush Lantern, Chain Lantern, Flush Lantern, and Triple Lamp Post. | Features: Finish: Black, IP Rating: IP54, Height (cm) : 56, Width (cm) : 25, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100

See full description
Specifications for Valencia 1 Light Outdoor Pedestal Lantern Black IP54, E27
  • Product Type
    Outdoor Pedestal Lantern
  • Height
    56cm
  • Maximum Wattage
    100W
  • Model Series
    Valencia
  • Lamp Type
    E27
  • Ingress Protection Rating
    IP54
  • Number of Lights
    1
  • Colour
    Black
  • Width
    25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome